Pressure Gauge, 0 to 50 psi

  • Mfr # 140-SC-00-OO-50P

  • Zoro # G0017701


product price: $681.85
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-3-2-3%
Process Connection Type
NPT
Process Connection Size
1/4 in
Series
140
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140-SC-00-OO-50P
Zoro #
G0017701
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Nominal Dial Size
4 1/2 in
Manufacturers Warranty Length
5 yr
Differential Gauge Connection Size
1/4 in
Gauge Nominal Dial Size
4 1/2 in
Case Diameter
6 1/4 in
Bolt Circle Diameter
5.63 in
Manufacturer Warranty Length
5 yr
Case Depth
1.18 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Type
NPT
Series
140
Process Connection Gender
Female
Application
Compressors, Filtration Monitoring, Flow Measurement, Pressure Detection, Hydraulics, Pumps, Refrigeration, Liquid Level Measurement, Water Purification or Irrigation
Process Connection Location
Back
Housing Material
316 Stainless Steel
Pressure Range
0 to 50 psid
Sensor Type
Diaphragm
Differential Pressure Range
0 to 50 psi
Gauge Accuracy
+/-3-2-3%
Seal Material
Buna-N
Differential Pressure Gauge Type
Differential Pressure Gauge
Includes
Instructions
Body Material
316 Stainless Steel
Dial Material
Engineered Plastic
Gauge Primary Range Smallest Graduation
2
Rated Total Pressure
3,000 psi
Gauge Connection Location
Back
Differential Pressure Range Units
psi
Standards
ASME, CE, CSA, EN, NACE, NEMA, RoHS, SAE, UL
Differential Gauge Connection Type
FNPT
Differential Pressure Range Value
0 to 50
Basic Gauge Wetted Parts
Buna-N
Gauge Operating Temp. Range
-40 Degrees to 200 Degrees F
Scale Type
Pressure
Diaphragm Material
Buna-N
Basic Gauge Case Material
Metal
Socket Material
Ceramic/Stainless Steel
Case Material
316 Stainless Steel
Blowout Safety Back
No
Maximum Working Static Pressure
3,000 psig
Accuracy Grade
ASME B40.1 Grade B
Process Temperature Range
-40 Degrees to 200 Degrees F
Bezel Gasket Material
Buna-N
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Movement Material
316 Stainless Steel
IP/NEMA Rating
IP65, NEMA 4X
Removable Bezel
No
Primary Scale Minor Graduations
2
Includes Mounting Hardware
No
Adjustable Set Points
Yes
Sensor Material
Buna-N
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Repeatability
1%
Dial Color
White
Includes Vent Plug
No
Pressure Gauge Type
Differential Pressure Gauge
Includes Calibration Certificate
No
Case Construction
Glass Reinforced
Gauge Case Material
316 Stainless Steel
Non-Sparking
No
Panel-Mountable
Yes
Hazardous Location Rating
Not Rated
Movement Type
Rotary
Case Shape
Round
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Pressure Measurement - Maximum
50 psid
IP Rating
IP65
Pressure Measurement - Minimum
0 psid
Process Media Temperature - Minimum
-40 Degrees F
Pressure Scale Minor Graduations
2
Operating Temperature - Minimum
-40 Degrees F
Number of Switches
0
NEMA Enclosure Rating
4X
Working Static Pressure - Maximum
3,000 psig
Product Type
Diaphragm type Differential Pressure Gauge. Common applications for Filters, Strainers, Compressed Air, Hydraulic, Refrigerant, Pump Testing, Heat Exchangers, Water Treatments, Tank Levels, Flow Monitoring. 5 Year Warranty.

Description

Differential Pressure Gauge, Pressure Scale Type, Pressure Range 0 to 50 PSID, Pressure Range Minor Div 2.0 PSID, Rated Total Pressure 3000 PSIG, Full Scale Accuracy +/-3-2-3 %, Connection Size NPT 1/4 In FNPT In, Dial Size 4-1/2 In In, 316 Stainless Steel Body Material, Plastic Dial Material, Buna N Diaphragm Material, Buna N Seal Material, Includes Instructions, Warranty Length 5 Year, Ambient Operating Range -40 to 200 F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.