MWT-107S 10 in. Straight Tinner Snip

  • Mfr # 140954
  • Zoro # G703735145
product price: 
$
52.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
140954
Zoro #
G703735145
UPC #
727226130617
Country of Origin
United States

Description

Features
  • Straight, Tinner Snip.
  • Size - 10 in.
  • Forged Blade Which Provides Long Cutting Life With Sharpest Blades.
  • Grade 8 Pivot Bolt With Special Lockout Nut Keeps Blades In Adjustment.
  • 2.5 in. Length Of Cut.
  • Kush'n Kote Grips Comfort User's Hands.
  • Dimension - 1 x 4 x 10.25 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews