1/2in Dr. T-30 Star Bit Socket 80mmL
- Mfr # 408+6330
- Zoro # G323581337
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+6330
- Zoro #
- G323581337
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-30 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+6330 Star Bit Socket This T-30 star bit socket is built for 1/2 inch drive tools and provides an 80mm overall length (3.15 inches) for added reach and control. The T-30 star size helps deliver a precise fit on compatible fasteners for consistent engagement. Designed for professional technicians, it uses durable materials and clear, stamped size markings to support fast identification and organized storage. The bit is securely attached while remaining interchangeable, balancing stability with serviceability in a professional hand tool setup. Key Benefits T-30 star bit socket profile supports accurate fit and stable fastener engagement. 1/2 inch drive compatibility suits common ratchets and professional shop tool systems. 80mm (3.15 inch) overall length improves access in tighter or recessed areas. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Stamped size markings provide permanent identification for quicker selection and organization. Securely attached yet interchangeable design supports reliable performance under rigorous use. Genius Tools Star Bit Socket T-30 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+6330 is a professional-grade solution for consistent torque transfer and dependable daily use. With durable construction, clear size identification, and ANSI-aligned performance expectations, it supports long-term service in demanding toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.