Shop MIGHTY MAX BATTERY
See all product information
Create Account
Y50-N18L-A3 GEL Snowmobile Battery for Arctic Cat Panther 570 2006
- Mfr # Y50-N18L-A3GEL209
- Zoro # G900507101
product price:Â
$
69.99
/ea
Key Features
Chemistry
GEL
Width
8.07 in
Depth
3.42 in
Height
6.37 in
Weight
14.55 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y50-N18L-A3GEL209
- Zoro #
- G900507101
- UPC #
- 785123738817
- Country of Origin
- Viet Nam
- Chemistry
- GEL
- Weight
- 14.55 lb
- Amperage
- 21 AH
- Voltage
- 12 V
- Terminal
- Nut and Bolt
- Item
- Sealed Lead Acid Battery
Dimensions
- Width
- 8.07 in
- Depth
- 3.42 in
- Height
- 6.37 in
Description
The Y50-N18L-A3 GEL is a 12 Volt 21AH GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max Y50-N18L-A3GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the Y50-N18L-A3GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. The Performance and Characteristics of the YT12B-4 GEL Battery includes maintenance Free / GEL configuration, No leaks, spills or contact with acid, no acid mist and pollution to the environment when charging and discharging, High capacity: 10-20% higher comparing to that of VRLA, low self-discharging and durable for storage, nice ability for resilience after over-discharge and the capacity of high discharge current increases by 30% over VRLA, amazing performances in all temperature conditions. Polarity: Negative on left, Positive on right. Listing is for the Battery and Screws only. No wire harness or mounting accessories included.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.