YTX16-BS 12V 14AH GEL Battery for Kawasaki 2000 VN2000-A Vulcan '04-12
- Mfr # YTX16-BSGEL12A
- Zoro # G900520148
product price:Â
$
49.99
/ea
Key Features
Chemistry
GEL
Width
5.90 in
Depth
3.42 in
Height
6.33 in
Weight
11.57 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YTX16-BSGEL12A
- Zoro #
- G900520148
- UPC #
- 82481310045
- Country of Origin
- Viet Nam
- Chemistry
- GEL
- Weight
- 11.57 lb
- Amperage
- 14 AH
- Voltage
- 12 V
- Terminal
- Nut and Bolt
- Item
- Sealed Lead Acid Battery
Dimensions
- Width
- 5.90 in
- Depth
- 3.42 in
- Height
- 6.33 in
Description
YTX16-BSGEL is a 12-Volt 14 Ah 230 Cold Cranking Amps (CCA) GEL (maintenance free) battery. The YTX16-BS GEL is a 12-Volt 14 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTX16-BS GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTX16-BS GEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.