16 oz Gear Oil Bottle 100 ISO Viscosity, Yellow
Mfr # MSF1304007
Zoro # G5103169
product price: $11.89
/eaSold in multiples of 12 for $142.68
Key Features
ISO Viscosity Grade
100
Base Oil
Synthetic
Base
Synthetic
Series
Hisyn Turbo
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSF1304007
Zoro #
G5103169
UPC #
816692020642
Country of Origin
United States
Dimensions
Container Size
16 oz
Details
Item
Gear Oil
ISO Viscosity Grade
100
Base Oil
Synthetic
Base
Synthetic
Series
Hisyn Turbo
Color
Yellow
Application
Turbines
Container Style
Bottle
Standards
OSHA HazCom Standard 29 CFR 1910.1200
Item - Gear Oil
Gear Oil
AGMA Standard
3
Container Type
Bottle
Max. Operating Temp.
215 Degrees F
Lubricant Additives
No Additives
Min. Operating Temp.
0 Degrees F
Extreme Pressure Use
No
Lubricant NSF Rating
Not Rated
NSF Rating
Not Rated
Maximum Operating Temperature
215 Degrees F
Minimum Operating Temperature
0 Degrees F
Product Type
Turbine Oil
SAE Viscosity Grade
30W
Description
Oil, ISO Viscosity Grade 100, SAE Grade Not Specified, Base Oil Synthetic, Container Size 33 lb., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 215 Degrees F, Container Type Bottle, Color Yellow, Timken OK Load Not Specified, Application Hydraulic, Turbine and Circulation Systems, Four-Ball Wear Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.