5 gal Gear Oil Pail 460 ISO Viscosity, 140 SAE, Clear

  • Mfr # GEARSYN EP-460-005
  • Zoro # G5878433
product price: 
$
652.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
140
ISO Viscosity Grade
460
Base Oil
Synthetic
Base
Full Synthetic
Series
GEARSYN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GEARSYN EP-460-005
Zoro #
G5878433
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
140
ISO Viscosity Grade
460
Base Oil
Synthetic
Base
Full Synthetic
Series
GEARSYN
Sub-Category
Gear Service
Color
Clear
Flash Point
435 Degrees F
Application
,,Mine Hoist Gear,Plain and Rolling Element Bearings
Container Style
Pail
Standards
,AGMA 9005-D94,API GL-4,US Steel 224
Lubricant NSF Rating
H2 Food Grade
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Extreme Pressure Use
Yes
Timken OK Load
65 lb
AGMA Standard
7
Four-Ball Wear
Not Specified
Item - Gear Oil
Gear Oil
Pour Point
-35 Degrees F
Max. Operating Temp.
475 Degrees F
Container Type
Pail
Viscosity Index
130
Min. Operating Temp.
-35 Degrees F
NSF Rating
H2
Minimum Operating Temperature
-35 Degrees F
SAE Viscosity Grade
140
Maximum Operating Temperature
475 Degrees F
Environmentally Acceptable Lubricant
No
Wire Color
Clear

Description

Synthetic Gear Lubricant, Food Grade, 5 Gal., SAE Grade 140, Viscosity Index 130, ISO Viscosity Grade 460, Temp. Range -35 to 475F, Flash Point 435 F, Pour Point -35 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-2, Flash Point 224 C, For Use With Gear Systems, Pour Point -35 C, Timken OK Load 65 lbs., Viscosity 428 cSt @ 40 C, Viscosity 40 cSt @100 C

Ratings & reviews