Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor Oil, Pail, 5 gal., 9.20 cSt

  • Mfr # MSF1720003

  • Zoro # G5101680


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF1720003
Zoro #
G5101680
UPC #
816692022639
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Compressor Oil
Item
Compressor Oil
Food Grade
No
Base
Polyalphaolefin
Container Type
Pail
SAE Grade
30W
ISO Viscosity Grade
100
Flash Point
440 Degrees F
Viscosity Index
211
Four-Ball Wear
Not Specified
Application
Gas Air Compressors
Pour Point
-44 Degrees C
Viscosity @ 100C
19 cSt
Viscosity @ 40C
101 cSt
Standards
CFR Approved
Color
Clear
Base Oil
Polyalphaolefin
Series
Miles Proptech Gas
SAE Viscosity Grade
30

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 211, Flash Point 440 Degrees F, Food Grade No, Series Miles Proptech Gas, Application Gas Air Compressors, Base Oil Polyalphaolefin, Viscosity @ 40C 101 cSt, Viscosity @ 100C 19 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.