Shop All Anti-slip tapes, Treads & Stair Nosings
Military Grade Flextred
Antislip Tape, Polymer, Black, 24" W
Mfr # MG54.2460.BLA
Zoro # G9190128
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 24"
- Color Black
- Material Polymer
- Tape Color Black
Product Information
- Brand Military Grade Flextred
- MFR # MG54.2460.BLA
- Zoro # G9190128
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 24" |
Grit Size | 60 |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 24 in |
Details
Description
Anti-Slip Tape, Black, 24 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 31 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Blue, Size 12 In., PR (G99CRBERLGWR)
- LYLE Danger Sign, 3 1/2 in H, 5 in W, Horizontal Rectangle, English, LCU4-0097-RD_5X3.5 (LCU4-0097-RD_5X3.5)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 5X, 25/Qty (TY122SWH5X002500)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (34-600)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 4" W (MG24.0460.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG24.0660.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 24" W (MG24.2460.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W, PK50 (MG24.0624.BLA)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG54.0660.BLA)
- 3M Anti-Slip Tape, Black, 18 ft. x 4 in (GM400)
- CONDOR Anti-Slip Tape, Black, 60 ft. L, 46 Grit (GRAN5084)
- Military Grade Flextred Anti-slip tapes, Treads & Stair Nosings