Shop MILLENNIUM FILTER
See all product information
Create Account
Hydraulic Filter, replaces DUPLOMATIC FPMEF25S10N, Pressure Line, 25 micron
- Mfr # ZX-FPMEF25S10N
- Zoro # G701142310
product price:Â
$
56.19
/ea
Key Features
Replaces OEM Brand
DUPLOMATIC
Filter Style
Pressure Line
Filter Media
Pleated Microglass
Seal Type
Viton
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZX-FPMEF25S10N
- Zoro #
- G701142310
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydraulic Filter
- Replaces OEM Brand
- DUPLOMATIC
- Replaces OEM Part
- FPMEF25S10N
- Filter Style
- Pressure Line
- Filter Media
- Pleated Microglass
- Filter Rating (Microns)
- 25
- Seal Type
- Viton
- Collapse Pressure
- 305
- Operating Temp
- -13 to 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.