Shop MILLENNIUM FILTER

Hydraulic Filter, replaces NORMAN 535A25RL, Pressure Line, 25 micron

  • Mfr # ZX-535A25RL
  • Zoro # G201129804

product price: 
$
37.99
/ea

Key Features

Replaces OEM Brand
NORMAN
Filter Style
Pressure Line
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-535A25RL
Zoro #
G201129804
UPC #
-
Country of Origin
United States
Item
Hydraulic Filter
Replaces OEM Brand
NORMAN
Replaces OEM Part
535A25RL
Filter Style
Pressure Line
Filter Media
Pleated Paper Media
Filter Rating (Microns)
25
Seal Type
Viton
Collapse Pressure
305
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.