Shop MILLENNIUM FILTER

ZX-113456C1 direct interchange for INTERNATIONAL-HARVESTER-113456C1

  • Mfr # ZX-113456C1
  • Zoro # G701191684

product price: 
$
66.19
/ea

Key Features

Filter Style
Suction
Replaces OEM Brand
INTERNATIONAL-HARVESTER
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZX-113456C1
Zoro #
G701191684
UPC #
-
Country of Origin
United States
Filter Style
Suction
Replaces OEM Brand
INTERNATIONAL-HARVESTER
Replaces OEM Part
113456C1
Filter Rating (Microns)
10
Filter Media
Pleated Paper Media
Seal Type
Viton
Collapse Pressure
305
Item
Hydraulic Filter
Operating Temp
-13 to 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.