Zoro Homepage

Silent Turbine Vibrator, 270 lb.

  • Mfr # MLTSS-190HT

  • Zoro # G7802103


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
270 lb
CFM @ 80 PSI
8.5
Speed @ 60 psi
5500 VPM
Overall Length
5-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLTSS-190HT
Zoro #
G7802103
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-1/8"
Overall Width
3-3/8"
Overall Height
3-3/16"
Inlet Connection Size
1/4 in
Outlet Connection Size
3/8 in

Details

Item
Pneumatic Vibrator
Vibrator Type
Turbine
Force Rating
270 lb
CFM @ 80 PSI
8.5
Speed @ 60 psi
5500 VPM
Speed @ 80 psi
7200 VPM
dB @ 60 psi
71
Bin Weight Capacity
2700 lb
dB @ 80 psi
71
Inlet Port
1/4" NPT
Outlet Port
3/8" NPT
Duty
Continuous
CFM @ 60 psi
7.5
Muffler
Optional
Housing Material
Stainless steel
Mounting
Channel Iron and Mounting Plate Recommended
Max. Pressure
80 max.
Application
Chemical, Food, Beverage, and Pharmaceutical Industries
Mounting Plate
No
Max. Temp.
350 Degrees F
Force @ 80 psi
270 lbf
Duty Cycle
Continuous
Vibration Speed @ 60 psi
5,500 vpm
Maximum Operating Temperature
350 Degrees F
Vibration Speeds @ PSI
5,500 vpm @ 60 psi, 7,200 vpm @ 80 psi
Pneumatic Vibrator Type
Turbine
Sound Level
71 dBA
Series
MLTSS
Inlet Connection Type
NPT
Weight
7 lb
Maximum Vibration Speed
7,200 vpm
Force @ PSI
160 lbf @ 60 psi, 270 lbf @ 80 psi
Maximum Force
270 lbf
Outlet Connection Type
NPT
Air Flow Rate
7.5 cfm @ 60 psi
Mount Type
Channel Iron and Mounting Plate Recommended
Vibration Speed @ 80 psi
7,200 vpm
Maximum Bin Weight Capacity
2,700 lb
Force @ 60 psi
160 lbf
Mount Plate Required
No

Description

Pneumatic Vibrator, Housing Material Stainless Steel, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Air Flow Rate 7.5 cfm @ 60 psi, Maximum Force 270 lbf, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Maximum Vibration Speed 7,200 vpm, Maximum Bin Weight Capacity 2,700 lb, Overall Height 3.19 in, Overall Length 5.13 in, Overall Width 3.38 in, Sound Level 71 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine, Force @ PSI 160 lbf @ 60 psi, 270 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.