Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silent Turbine Vibrator, 300 lb.

  • Mfr # MHI-130

  • Zoro # G8370293


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Turbine
Force Rating
300 lb
CFM @ 80 PSI
5.5
Speed @ 60 psi
17,200 VPM
Overall Length
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHI-130
Zoro #
G8370293
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2"
Overall Width
1-7/8"
Overall Height
2-3/8"
Inlet Connection Size
1/8 in
Outlet Connection Size
1/4 in
Mount Hole Center-to-Center Length
70 mm
Mount Hole Size
1/4

Details

Item
Pneumatic Vibrator
Vibrator Type
Turbine
Force Rating
300 lb
CFM @ 80 PSI
5.5
Speed @ 60 psi
17,200 VPM
Speed @ 80 psi
21,000 VPM
dB @ 60 psi
68
dB @ 80 psi
68
Inlet Port
1/8" NPT
Outlet Port
1/4" NPT
Duty
Continuous
CFM @ 60 psi
4.5
Mounting Plate
No
Housing Material
Aluminum
Mounting
Channel Iron and Mounting Plate Recommended
Max. Pressure
80 max.
Muffler
Optional
Application
Chemical, Food, Beverage, and Pharmaceutical Industries
Standards
CE Certified
Vibration Speeds @ PSI
17,200 vpm @ 60 psi, 21,000 vpm @ 80 psi
Maximum Force
300 lbf
Force @ 80 psi
300 lbf
Duty Cycle
Continuous
Mount Type
Channel Iron and Mounting Plate Recommended
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Mount Plate Required
No
Maximum Vibration Speed
17,200 vpm
Force @ PSI
200 lbf @ 60 psi, 300 lbf @ 80 psi
Mount Plate Included
No
Maximum Bin Weight Capacity
3,000 lb
Air Flow Rate
4.5 cfm @ 60 psi, 5.5 cfm @ 80 psi
Vibration Speed @ 80 psi
21,000 vpm
Force @ 60 psi
200 lbf
Series
MHI
Sound Level
68 dBA
Vibration Speed @ 60 psi
17,200 vpm
Pneumatic Vibrator Type
Turbine
Weight
1 lb

Description

Pneumatic Vibrator, Housing Material Aluminum, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Air Flow Rate 4.5 cfm @ 60 psi, 5.5 cfm @ 80 psi, Maximum Force 300 lbf, Inlet Connection Size 1/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 17,200 vpm, Maximum Bin Weight Capacity 3,000 lb, Overall Height 2.52 in, Overall Length 3.5 in, Overall Width 1.89 in, Sound Level 68 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Turbine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.