Adjustable and Fixed Beam Anchor
- Mfr # 8816-14/
- Zoro # G724212939
product price:Â
$
557.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
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
- 8816-14/
- Zoro #
- G724212939
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Silver
Description
Connect horizontally to a wide range of I and H beam fflanges, Adjustable to provide workers with an effortless range of motion, Works horizontally or vertically, firmly gripping the beam or column to provide a temporary or permanent anchorage attachment, Connects horizontally to beam fflanges from 3 inches (76 mm) to 14 inches (356 mm) wide and up to 2-1/2 inches (64 mm) thick, Quick-click set-up and adjustment that is easy to use and requires no loose pins, High-strength bronze construction for longer service life, Unique positive-locking engagement system for I-beam fall protection safety, Compliant with industry safety standards, ensuring effective performance and reliable safety for users
Documents & Resources