Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged ABEC Precision Heavy Duty, Carbon Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # R-2250-8V-O
- Zoro # G223569244
product price:Â
$
53.69
/ea
Key Features
Bearing OD
2.230 in
Overall Width
2.230 in
Bore Type
Round
Bearing Material
Carbon Steel
Bore Dia.
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-2250-8V-O
- Zoro #
- G223569244
- UPC #
- 88856914700
- Country of Origin
- United States
- Bearing OD
- 2.230 in
- Item
- Semi-Precision Conveyor Bearings
- Bore Type
- Round
- Bearing Material
- Carbon Steel
Dimensions
- Overall Width
- 2.230 in
- Bore Dia.
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.