Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Heavy Duty, Carbon Steel, 0.3125 in Bore Dia., Hex Bore
- Mfr # MF-2511-11HVSTP-G
- Zoro # G823569286
product price:Â
$
40.85
/ea
Key Features
Bore Dia.
0.6875 in
Bearing OD
2.280 in
Seal
FELT(S) / TEFLON(T) / NYLATRON(P)
Bore Type
Hex
Overall Width
2.280 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF-2511-11HVSTP-G
- Zoro #
- G823569286
- UPC #
- 88856914518
- Country of Origin
- United States
- Item
- Semi-Precision Conveyor Bearings
- Bearing OD
- 2.280 in
- Seal
- FELT(S) / TEFLON(T) / NYLATRON(P)
- Bore Type
- Hex
- Bearing Material
- Carbon Steel
Dimensions
- Bore Dia.
- 0.6875 in
- Overall Width
- 2.280 in
- Flange Outside Dia.
- 2-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.