Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # FR-1125-4DS-O
- Zoro # G823569064
product price:Â
$
16.89
/ea
Key Features
Overall Width
1.125 in
Flange Outside Dia.
1-13/64 in
Bore Type
Round
Bore Dia.
0.25 in
Bearing OD
1.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1125-4DS-O
- Zoro #
- G823569064
- UPC #
- 88856914297
- Country of Origin
- United States
- Item
- Semi-Precision Conveyor Bearings
- Bore Type
- Round
- Bearing OD
- 1.125 in
- Bearing Material
- Carbon Steel
Dimensions
- Overall Width
- 1.125 in
- Flange Outside Dia.
- 1-13/64 in
- Bore Dia.
- 0.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.