Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Semi-Precision Med Duty, Carbon Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # F-1625-6H-G
- Zoro # G223568971
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Key Features
Bearing Material
Carbon Steel
Bore Type
Hex
Flange Outside Dia.
1-3/4 in
Bearing OD
1.625 in
Overall Width
1.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-1625-6H-G
- Zoro #
- G223568971
- UPC #
- 88856914165
- Country of Origin
- United States
- Bearing Material
- Carbon Steel
- Bore Type
- Hex
- Item
- Non-Precision Conveyor Bearings
- Bearing OD
- 1.625 in
Dimensions
- Flange Outside Dia.
- 1-3/4 in
- Overall Width
- 1.625 in
- Bore Dia.
- 0.375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.