Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.625 in Bore Dia., Hex Bore
- Mfr # MFC-2265-10HV-O
- Zoro # G423569358
product price:Â
$
27.85
/ea
Key Features
Overall Width
2.265 in
Bore Dia.
0.625 in
Flange Outside Dia.
2-7/16 in
Bore Type
Hex
Bearing OD
2.265 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFC-2265-10HV-O
- Zoro #
- G423569358
- UPC #
- 88856914548
- Country of Origin
- United States
- Item
- Non-Precision Conveyor Bearings
- Bore Type
- Hex
- Bearing OD
- 2.265 in
- Bearing Material
- Carbon Steel
Dimensions
- Overall Width
- 2.265 in
- Bore Dia.
- 0.625 in
- Flange Outside Dia.
- 2-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.