Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # FR-1625-8DS SS-O
- Zoro # G223569398
product price:Â
$
52.35
/ea
Key Features
Bore Dia.
0.5 in
Bearing OD
1.625 in
Flange Outside Dia.
1-47/64 in
Overall Width
1.625 in
Bearing Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FR-1625-8DS SS-O
- Zoro #
- G223569398
- UPC #
- 88856914363
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 0.5 in
- Flange Outside Dia.
- 1-47/64 in
- Overall Width
- 1.625 in
Details
- Bearing OD
- 1.625 in
- Item
- Semi-Precision Conveyor Bearings
- Bearing Material
- 316 Stainless Steel
- Bore Type
- Round
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.