Shop MILLER BEARING
See all product information
Create Account
Conveyor Bearing, Flanged Unground Non-Precision , Carbon Steel, 0.6875 in Bore Dia., Hex Bore
- Mfr # FR-1281-4DS SS-O
- Zoro # G923569384
product price:Â
$
28.19
/ea
Key Features
Overall Width
1.281 in
Bearing Material
316 Stainless Steel
Flange Outside Dia.
1-23/64 in
Bore Dia.
0.25 in
Bearing OD
1.281 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-1281-4DS SS-O
- Zoro #
- G923569384
- UPC #
- 88856914307
- Country of Origin
- United States
- Bearing Material
- 316 Stainless Steel
- Bearing OD
- 1.281 in
- Bore Type
- Round
- Item
- Semi-Precision Conveyor Bearings
Dimensions
- Overall Width
- 1.281 in
- Flange Outside Dia.
- 1-23/64 in
- Bore Dia.
- 0.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.