Shop THOMSON

Ball Rail, 280 mm L, 15 mm W, 15.7 mmH

  • Mfr # 521H15A+280
  • Zoro # G2015851

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Type
500 Series
Overall Length
280 mm
Overall Width
15 mm
Overall Height
15.7 mm
Rail Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
521H15A+280
Zoro #
G2015851
UPC #
662486880912
Country of Origin
Germany
Item
Profile Ball Rail
Type
500 Series
Rail Material
Steel
For Use With
500 Series Ball Carriages
Rail Finish
Hardened Steel
Number of Rail Holes
5
Agency Compliance
DIN 645-1
Temp. Range
-40 Degrees - 80 Degrees C, 120 Degrees C Max
Mounting Hole from Shaft End
20 mm
Mounting Hole Center to Center
60 mm
Screw Type
Hex Head
Number of Mounting Holes
6
Series
500
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
80 Degrees C
Rail Type
Profile
Operating Temperature - Minimum
-40 Degrees F
Standards
DIN 645-1
Operating Temperature - Maximum
176 Degrees F
Compatible Bearing Type
Ball
Mounting Hole Center to Shaft End
20 mm
System of Measurement
Metric
Mounting Hole Type
Threaded
Weight
0.39 kg
Requires Lubrication
Lubricant Required
Compatible Product Type
500 Series Ball Carriages

Dimensions

Overall Length
280 mm
Overall Width
15 mm
Overall Height
15.7 mm
Mounting Hole Size
8 mm
Dimension G1
4.5 mm
Dimension F1
4.5 mm
Dimension S3
M4
Size
15
Dimension J1
15.7 mm
Thread Size
M4
Dimension F2
8 mm
Dimension X
60 mm
Dimension G2
9.5 mm
Dimension B1
15 mm
Dimension Y1/Y2
20 mm
Manufacturer Size
15
Wire Rope Length
280 mm
Length
280 mm

Description

Profile Ball Rail, Overall Length 280 mm, Overall Width 15 mm, Overall Height 15.7 mm, Rail Material Steel, Manufacturer Size 15, Number of Mounting Holes 6, Rail Finish Hardened Steel, Rail Type Profile, System of Measurement Metric, Standards DIN 645-1, For Use With 500 Series Ball Carriages, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -40 Degrees F, Mounting Hole Center to Center 60 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.