Galvanized Steel Top Bracket Assembly
- Mfr # TRTB-10/
- Zoro # G424210846
product price:Â
$
1,428.99
/ea
Free Shipping & Returns
Key Features
Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRTB-10/
- Zoro #
- G424210846
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 10 ft
Details
- Color
- Silver
Description
Made from galvanized steel for enhanced strength and corrosion resistance, Includes an inline shock absorber for added safety during falls, Comes with all necessary hardware, including hex nuts, lock washers, bolts, flat washers, and mounting plates, Designed for fixed ladders with specific rung dimensions, ensuring compatibility and straightforward setup, Provides a secure anchorage point for ladder climbing, reducing risks associated with working at heights, Suitable for various industrial environments, ensuring worker safety during ladder use, Meets OSHA 1926.502 and ANSI Z259.2.1 standards, ensuring reliable fall protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.