Shop MILLER ELECTRIC
See all product information
Create Account
Collet, 0.1563 in, PK5
- Mfr # 54N20
- Zoro # G6177525
product price:Â
$
34.35
/pk of 5, $6.87/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
A-200 Series, W-350 Series, W-410
Application
5/32 in , (4.0mm)
Material
Copper
Diameter
(4.0mm), 5/32 in
Type
Standard Collet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54N20
- Zoro #
- G6177525
- UPC #
- 696738152748
- Country of Origin
- United States
- Item
- Collet
- For Use With
- A-200 Series, W-350 Series, W-410
- Application
- 5/32 in , (4.0mm)
- Material
- Copper
- Type
- Standard Collet
- Compatible with Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- TIG Torch Application
- Gas Lens, Large Diameter Gas Lens, Non-Gas Lens
- Welding Processes
- TIG Welding (GTAW)
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,301525,301526,CS410A,HW-17,HW-17F,HW-17R,HW-26,HW-26F,HW-26R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
- Reference Number
- 54N20
- Compatible TIG Torch Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Collet Type
- Standard Collet
- TIG Torch Setup
- Gas Lens, Large Diameter Gas Lens, Non-Gas Lens
- Process
- TIG Welding (GTAW)
- Compatible TIG Torch Model
- Shell Material
- Copper
Dimensions
- Diameter
- (4.0mm), 5/32 in
- For Maximum Electrode Diameter
- 0.1563 in
Description
Collet, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.