Gas Lens Collet, 0.0938 in, PK2
- Mfr # 13N23L
- Zoro # G4335457
product price:Â
$
18.55
/pk of 2, $9.28/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
Application
Gas Lens, 3/32 in (2.4mm)
Material
Copper
Diameter
3/32 in (2.4mm) GL
Type
Gas Lens Collet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13N23L
- Zoro #
- G4335457
- UPC #
- 696738696396
- Country of Origin
- United States
- Item
- Gas Lens Collet
- For Use With
- A-125 Series, A-150 Auto, A-80 Series, W-200, W-250 Auto, W-250 Series, W-280, W-375
- Application
- Gas Lens, 3/32 in (2.4mm)
- Material
- Copper
- Type
- Gas Lens Collet
- TIG Torch Application
- Large Diameter Gas Lens
- Reference Number
- 13N23L
- Compatible with Series
- 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375
- Welding Processes
- TIG Welding (GTAW)
- Compatible with Model
- 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- Process
- TIG Welding (GTAW)
- TIG Torch Setup
- Large Diameter Gas Lens
- Compatible TIG Torch Series
- 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375
- Compatible TIG Torch Model
- 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- Collet Type
- Gas Lens Collet
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Diameter
- 3/32 in (2.4mm) GL
- For Maximum Electrode Diameter
- 0.0938 in
Description
Gas Lens Collet, Compatible with Model 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0938 in, TIG Torch Application Large Diameter Gas Lens, Type Gas Lens Collet, Welding Processes TIG Welding (GTAW), Reference Number 13N23L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.