Shop MILLER ELECTRIC
See all product information
Create Account
TIG Accessories
- Mfr # WP-23A
- Zoro # G323924295
product price:Â
$
441.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cooling Method
Air-Cooled
Gas Valve
No
Process
TIG Welding (GTAW)
TIG Torch Series
Weldcraft(TM)
For Electrode Diameter - Maximum
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WP-23A
- Zoro #
- G323924295
- UPC #
- 608201098415
- Country of Origin
- United States
- Item
- TIG Torch Body
- Cooling Method
- Air-Cooled
- Gas Valve
- No
- Process
- TIG Welding (GTAW)
- TIG Torch Series
- Weldcraft(TM)
- Neck Type
- Rigid
- Amperage - Maximum
- 150 A
Dimensions
- For Electrode Diameter - Maximum
- 1/8 in
Description
TIG Torch Body, Duty Cycle Not Applicable, Neck Type Rigid, Cooling Method Air-Cooled, TIG Torch Series Weldcraft(TM)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.