Shop MILLER ELECTRIC
See all product information
Create Account
Commercial MIG Equipment Accessories
- Mfr # 301454
- Zoro # G623924469
product price:Â
$
382.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Welder Series
Millermatic(R) 142, Millermatic(R) 211, Millermatic(R) 211 PRO, Multimatic(R) 215, Multimatic(R) 215 PRO, Multimatic(R) 220 AC/DC
Compatible Welder Type
MIG Welder, Multiprocess Welder
Product Type
Dual Cylinder Rack Conversion Kit for Millermatic, Multimatic, and Diversion Cart
Compatible Cylinder Diameter (Maximum)
7 in
Number of Cylinders Held
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301454
- Zoro #
- G623924469
- UPC #
- 715959661058
- Country of Origin
- China
Dimensions
- Compatible Cylinder Diameter (Maximum)
- 7 in
Details
- Item
- Dual Cylinder Rack
- Compatible Welder Series
- Millermatic(R) 142, Millermatic(R) 211, Millermatic(R) 211 PRO, Multimatic(R) 215, Multimatic(R) 215 PRO, Multimatic(R) 220 AC/DC
- Compatible Welder Type
- MIG Welder, Multiprocess Welder
- Product Type
- Dual Cylinder Rack Conversion Kit for Millermatic, Multimatic, and Diversion Cart
- Number of Cylinders Held
- 2
- Number of Shelves
- 0
- Compatible Welder Manufacturer Part Number
- 907693, 907757, 907757002, 907838, 907839, 907840
Description
Dual Cylinder Rack, Compatible Welder Series Millermatic(R) 142, Millermatic(R) 211, Millermatic(R) 211 PRO, Multimatic(R) 215, Multimatic(R) 215 PRO, Multimatic(R) 220 AC/DC, Number of Shelves 0, Shelf Depth Not Applicable, Shelf Width Not Applicable, Number of Cylinders Held 2, Compatible Cylinder Diameter (Maximum) 7 in, Wheel Type Not Applicable, Compatible Welder Manufacturer Part Number 907693, 907757, 907757002, 907838, 907839, 907840
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.