Shop MILLER ELECTRIC
See all product information
Create Account
Industrial MIG Equipment Accessories
- Mfr # 108008
- Zoro # G423784904
product price:Â
$
848.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Ideal for Most High-Duty-Cycle Applications Requiring Day-In/Day-Out Trouble-Free Operation, Provide Smooth, Positive Wire Feeding for Most Wires, Provides Excellent Wire Starting and Stopping Performance, Save Time with Standard, Quick-Change Drive Rolls
Compatible with Brand
Miller
For Use With
Wire Feeders
Application
Fabrication, Welding Education and Training
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108008
- Zoro #
- G423784904
- UPC #
- 715959006262
- Country of Origin
- United States
Dimensions
- Fits Chest Size
- Ideal for Most High-Duty-Cycle Applications Requiring Day-In/Day-Out Trouble-Free Operation, Provide Smooth, Positive Wire Feeding for Most Wires, Provides Excellent Wire Starting and Stopping Performance, Save Time with Standard, Quick-Change Drive Rolls
Details
- Item
- Wire Reel
- Features
- Ideal for Most High-Duty-Cycle Applications Requiring Day-In/Day-Out Trouble-Free Operation, Provide Smooth, Positive Wire Feeding for Most Wires, Provides Excellent Wire Starting and Stopping Performance, Save Time with Standard, Quick-Change Drive Rolls
- Compatible with Brand
- Miller
- For Use With
- Wire Feeders
- Application
- Fabrication, Welding Education and Training
- Color
- Silver
- Type
- Wire Reel
- Wire Color
- Silver
- Compatible Product Type
- Wire Feeders
Description
Wire Reel, Type Wire Reel, For Use With Wire Feeders, Includes Not Applicable, Application Fabrication, Welding Education and Training, Color Silver, Compatible with Brand Miller, Features Ideal for Most High-Duty-Cycle Applications Requiring Day-In/Day-Out Trouble-Free Operation, Provide Smooth, Positive Wire Feeding for Most Wires, Provides Excellent Wire Starting and Stopping Performance, Save Time with Standard, Quick-Change Drive Rolls, Material Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.