Zoro Homepage

Diesel Engine-Driven Welder, Trailblazer(R) Series, Glow Plug Start, 12,000 W Peak

  • Mfr # 907849

  • Zoro # G310901773


product price: $25,780.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Series
Trailblazer(R)
Start Type
Glow Plug
Continuous Auxiliary Power
10,500 W
Peak Auxiliary Power
12,000 W
Engine Brand
Kubota
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907849
Zoro #
G310901773
UPC #
715959707978
Country of Origin
United States

Dimensions

Overall Height
27.02 in
Overall Depth
45.72 in
Overall Width
20.6 in

Details

Item
Diesel Engine-Driven Welder
Series
Trailblazer(R)
Start Type
Glow Plug
Continuous Auxiliary Power
10,500 W
Peak Auxiliary Power
12,000 W
Engine Brand
Kubota
Application
Aluminum Welding, Fabrication, Field Welding, Industrial Welding, Mobile Fabrication and MRO, Structural Welding
Standards
cCSAus
Phase
Single-Phase
Welding Processes
MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Includes
10-pin direct connect spoolgun
Stick Welding Maximum Output Current
330 A
Generator Fuel Type
Diesel
Horsepower
24.8 hp
Fuel Tank Capacity
11 gal
MIG Welding Maximum Output Current
330 A
Open Circuit Voltage
107 V DC
Sound Level
74.7 dB @ (Idle), 80.2 dB @ (Max Weld)
Circuit Breaker
Yes
TIG Welding Output @ Duty Cycle
330 A @ 31 V, 100%
TIG Welding Maximum Output Current
330 A
Stick Welding Output @ Duty Cycle
330 A @ 31 V, 100%
Oil Capacity
3 7/8 qt
For Material Type
Aluminum, Stainless Steel, Steel
MIG Welding Output @ Duty Cycle
330 A @ 30.5 V, 100%
Welding Mode
CC/CV
Weight
611 lb
Enhanced Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux Cored (FCAW), MIG (GMAW), Pulsed TIG (GTAW-P), Stick (SMAW), TIG DC (GTAW-DC)
Stick Welding Minimum Output Current
20 A
TIG Arc Start Feature
Lift Arc TIG
TIG Welding Minimum Output Current
20 A
Engine Model
T4F
Remote Connection Type
10-Pin (Miller), 14-Pin (Lincoln)
MIG Welding Minimum Output Current
20 A
Engine Displacement
54.8 cu in
Polarity
DC
Coolant Tank Capacity
0.25 gal
Color
Black, Blue
Generator Outlets
14-50R 120/240V AC KVA (1) Nema 6-50R (1), 5-20R 120V AC Duplex (2)
Model
Trailblazer(R) 330 Diesel

Description

Diesel Engine-Driven Welder, Color Black, Blue, For Material Type Aluminum, Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 330 A, MIG Welding Minimum Output Current 20 A, MIG Welding Output @ Duty Cycle 330 A @ 30.5 V, 100 Percent, Phase Single-Phase, Polarity DC, Start Type Glow Plug, Stick Welding Maximum Output Current 330 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 330 A @ 31 V, 100 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.