Zoro Homepage

Drive Roll, Dual Groove, Wire Size 0.03, .035, .045, .062

  • Mfr # 136135

  • Zoro # G4697253


product price: $73.89
/ea

Key Features

For Use With
Spoolmatic MIG Guns
Welding Processes
Flux-Cored Welding (FCAW)
For MIG Guns
Miller(R) Spoolmatic(R) 15A/30A, XR(TM)-A/XR(TM)-W Pistol
Material
Steel
Wire Size (In.)
0.03, .035, .045, .062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136135
Zoro #
G4697253
UPC #
715959594042
Country of Origin
United States

Dimensions

Wire Size (In.)
0.03, .035, .045, .062
Minimum Wire Diameter
0.03 in
Maximum Wire Diameter
3/64 in

Details

Item
Drive Roll
For Use With
Spoolmatic MIG Guns
Welding Processes
Flux-Cored Welding (FCAW)
For MIG Guns
Miller(R) Spoolmatic(R) 15A/30A, XR(TM)-A/XR(TM)-W Pistol
Material
Steel
Series
Spoolgun
Type
Drive Roll
Style
Dual Groove
Includes
Replacement Insulator Male Connector
Application
Wire Feeders
Drive Roll Type
V-Knurl
Compatible with Brand
Miller
Number of Drive Rolls
1
For MIG Gun Series
Spoolmate 15, Spoolmate 30, XR-A, XR-W
For Wire Type
Flux-Cored
Drive Roll Material
Steel
For MIG Gun Model
130831, 195156

Description

Drive Roll, Type Drive Roll, Compatible with Brand Miller, Number of Drive Rolls 1, Maximum Wire Diameter 0.047 in, Drive Roll Type V-Knurl, For Wire Type Flux-Cored, For MIG Gun Series Spoolmate 15, Spoolmate 30, XR-A, XR-W, For MIG Gun Model 130831, 195156, Welding Processes Flux-Cored Welding (FCAW), Application Wire Feeders, Drive Roll Material Steel, For Use With Spoolmatic MIG Guns, Includes Replacement Insulator Male Connector, Minimum Wire Diameter 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.