Shop MILLER ELECTRIC
See all product information
Create Account
Engine Driven Accessories
- Mfr # 195456
- Zoro # G023924434
product price:Â
$
865.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Current (Maximum)
600 A
Cable Gauge
2/0 AWG
Compatible with Brand
Miller
Welding Cable Length
50 ft
Compatible with Manufacturer Model Number
907759, 907772, 907815, 907815001, 907856, 907856001, 907868, 907882, 907883
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 195456
- Zoro #
- G023924434
- UPC #
- 715959318488
- Country of Origin
- United States
Dimensions
- Welding Cable Length
- 50 ft
Details
- Item
- Welding Cable
- Current (Maximum)
- 600 A
- Cable Gauge
- 2/0 AWG
- Compatible with Brand
- Miller
- Compatible with Manufacturer Model Number
- 907759, 907772, 907815, 907815001, 907856, 907856001, 907868, 907882, 907883
- Compatible Manufacturer Part Number
- 907759, 907772, 907815, 907815001, 907856, 907856001, 907868, 907882, 907883
- Compatible Manufacturer Model Number
- 907759, 907772, 907815, 907815001, 907856, 907856001, 907868, 907882, 907883
Description
Welding Cable, Cable Gauge 2/0 AWG, Welding Cable Length 50 ft, Lug Stud Hole Diameter Not Applicable, Compatible with Brand Miller, Compatible Manufacturer Part Number 907759, 907772, 907815, 907815001, 907856, 907856001, 907868, 907882, 907883
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.