Engine Driven Accessories
- Mfr # 273293
- Zoro # G223924364
product price:Â
$
1,153.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Brand
Miller
Type
Filter Kit
Compatible Welder Series
Big Blue
Compatible Welder Model
500 Pro, 600 Pro
For Fuel Type
Diesel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 273293
- Zoro #
- G223924364
- UPC #
- 715959635660
- Country of Origin
- United States
Details
- Item
- Filter Kit
- Compatible Brand
- Miller
- Type
- Filter Kit
- Compatible Welder Series
- Big Blue
- Compatible Welder Model
- 500 Pro, 600 Pro
- For Fuel Type
- Diesel
- Compatible Engine Model
- V2403
Description
Filter Kit, For Fuel Type Diesel, Type Filter Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.