Shop MILLER ELECTRIC
See all product information
Create Account
Engine Driven Accessories
- Mfr # 301489
- Zoro # G124152118
product price:Â
$
272.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Twist Lock Adaptor Cord
Voltage
1/2 V
Compatible Engine Model
Rehlko
Compatible Brand
Miller
Compatible Welder Model
185, 160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301489
- Zoro #
- G124152118
- UPC #
- 715959658973
- Country of Origin
- United States
Details
- Item
- Twist Lock Adaptor Cord
- Type
- Twist Lock Adaptor Cord
- Voltage
- 1/2 V
- Compatible Engine Model
- Rehlko
- Compatible Brand
- Miller
- Compatible Welder Model
- 185, 160
- For Fuel Type
- Gasoline
- Compatible Welder Series
- Fusion
Description
Twist Lock Adaptor Cord, For Fuel Type Gasoline, Type Twist Lock Adaptor Cord
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.