Engine Driven Equipment
- Mfr # 907752003
- Zoro # G923924367
product price:Â
$
111,874.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Generator Outlets
(2) 20A, 10V Receptacles with Ground Fault, (1) 20A, 240V Receptacle, (1) 50A, 120/240V Receptacle, (1) 50A, 240V Three-Phase Receptacle
Process
Stick Welding (SMAW), Submerged Arc Welding (SAW)
Amperage TIG - Maximum
800 A
Welding Power Source Type
CC/CV
Fuel Tank Capacity
25 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 907752003
- Zoro #
- G923924367
- UPC #
- 715959684996
- Country of Origin
- United States
- Item
- Engine-Driven Generator/Welder and Air Compressor
- Generator Outlets
- (2) 20A, 10V Receptacles with Ground Fault, (1) 20A, 240V Receptacle, (1) 50A, 120/240V Receptacle, (1) 50A, 240V Three-Phase Receptacle
- Process
- Stick Welding (SMAW), Submerged Arc Welding (SAW)
- Amperage TIG - Maximum
- 800 A
- Welding Power Source Type
- CC/CV
- Fuel Tank Capacity
- 25 gal
- Engine Model
- TD2.9 L4
- Polarity
- DC
- Includes
- (2) Wireless Interface Control Remotes
- Rated Output @ Duty Cycle (Stick)
- 400 A @ 34 V, 400 A @ 36 V, 700 A @ 44 V, 800 A @ 38 V, 750 A @ 40 V, 800 A @ 38 V
- Amperage TIG - Minimum
- 20 A
- Amperage Stick - Maximum
- 800 A
- Phase
- Single/Three
- Continuous Auxiliary Power
- 20,000 W
- Horsepower
- 65.7 hp
- Rated Output @ Duty Cycle (MIG)
- 400 A @ 34V, 400 A @ 36V, 700 A @ 44V, 800 A @ 38V, 750 A @ 40V, 800 A @ 38V
- Rated Output @ Duty Cycle (TIG)
- 400 A @ 34V, 400 A @ 36V, 700 A @ 44V, 800 A @ 38V, 750 A @ 40V, 800 A @ 38V
- Amperage Stick - Minimum
- 20 A
- For Material Type
- Stainless Steel, Steel
- Remote Connection Type
- 14-Pin (Miller)
- Peak Auxiliary Power
- 27,000 W
- Welder Series
- Big Blue
Description
Engine-Driven Generator/Welder and Air Compressor, For Material Type Stainless Steel, Steel, Generator Fuel Type Diesel, Phase Single/Three, Polarity DC, Start Type Not Applicable, Remote Connection Type 14-Pin (Miller), Continuous Auxiliary Power 20,000 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.