Engine-Driven Welder, Big Blue 400 Pro Series, Electric Start, 20.2 hp, Diesel, 12,000 W Peak

  • Mfr # 907732001

  • Zoro # G1613969


product price:  $30,785.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Series
Big Blue 400 Pro
Start Type
Electric
Rated Output CC/DC
300A @ 32V, 100% / 325A @ 28V, 100%
Amperage Range
20 to 400
Continuous Auxiliary Power
10,000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
907732001
Zoro #
G1613969
UPC #
715959649452
Country of Origin
United States

Dimensions

Depth
56 in
Width
26 1/4 in
Height
32 in
Overall Width
26.25 in
Overall Height
32 in
Overall Depth
56 in

Details

Item
Engine-Driven Welder
Series
Big Blue 400 Pro
Start Type
Electric
Rated Output CC/DC
300A @ 32V, 100% / 325A @ 28V, 100%
Amperage Range
20 to 400
Continuous Auxiliary Power
10,000 W
Peak Auxiliary Power
12,000 W
Engine Brand
Kubota
HP
20.2 hp
Fuel Type
Diesel
Includes
ArcReach Remote Control Technology
Phase
Three-Phase
Standards
CSA Certified
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
Construction, Fabrication, Infrastructure, Maintenance/Repair
Generator Fuel Type
Diesel
Oil Capacity
6 qt
TIG Welding Maximum Output Current
400 A
MIG Welding Maximum Output Current
400 A
Generator Outlets
20 A 120V GFCI 5-20R (4), 50 A 120/240V 14-50R
Stick Welding Output @ Duty Cycle
300 A @ 32 V, 100%, 350 A @ 27 V, 100%, 400 A @ 24 V, 100%
Polarity
DC
Circuit Breaker
Yes
TIG Welding Output @ Duty Cycle
300 A @ 32 V, 100%, 350 A @ 27 V, 100%, 400 A @ 24 V, 100%
MIG Welding Output @ Duty Cycle
300 A @ 32 V, 100%, 350 A @ 27 V, 100%, 400 A @ 24 V, 100%
Fuel Tank Capacity
11.5 gal
Weight
950 lb
Welding Mode
CC/CV
Engine Model
Kubota V1505
Stick Welding Minimum Output Current
20 A
Coolant Tank Capacity
6 qt
Open Circuit Voltage
85 V DC
Sound Level
66 dB (Idle), 71.6 dB (Weld)
For Material Type
Stainless Steel, Steel
Stick Welding Maximum Output Current
400 A
Enhanced Process
Pulsed MIG (GMAW-P), RMD
Horsepower
20 hp
TIG Welding Minimum Output Current
20 A
Model
907732

Description

Engine-Driven Welder, For Material Type Stainless Steel, Steel, Generator Fuel Type Diesel, MIG Welding Maximum Output Current 400 A, MIG Welding Output @ Duty Cycle 300 A @ 32 V, 100 Percent, 350 A @ 27 V, 100 Percent, 400 A @ 24 V, 100 Percent, Phase Three-Phase, Polarity DC, Start Type Electric, Stick Welding Maximum Output Current 400 A, Stick Welding Minimum Output Current 20 A, Stick Welding Output @ Duty Cycle 300 A @ 32 V, 100 Percent, 350 A @ 27 V, 100 Percent, 400 A @ 24 V, 100 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.