Miller Electric

Flame-Resistant Jacket, Gray, Size M


product price: $183.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Family Gray
  • Gender Men's
  • Color Gray
  • Length 30 in
See all product information

Product Information

Dimensions

Size M
Length 30 in
Maximum Chest Size 42 in

Details

Promotion Restriction Not eligible for promotion
Item Welding Jacket
Color Family Gray
Gender Men's
Color Gray
Material Pigskin
Closure Type Snaps
Fabric Weight 2 oz
Lining Material Mesh
Number of Outside Pockets 2
Number of Inside Pockets 0
ANSI Class Not Rated
Leather Grade Premium
Features Expandable Leather Strategically Placed for Added Mobility, Extended Rear Tail for Added Protection, Mesh Lining, Premium Split Pigskin Leather, Sewn Entirely with Kevlar(R) Thread Adding Structural Durability At Each Seam
Total Number of Pockets 2
Fall Protection Compatible No
Welding Jacket Style Leather
Garment Type Jacket
Includes Lining Yes
High-Visibility No
Collar Style Stand-Up
Leather Process Split
Includes Mesh Back No
Heat Protection Type Flames
Includes Soapstone Pocket No
Insulated for Cold Conditions No
Material Trade Name Pigskin

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Stand-Up, Color Gray, Fabric Weight 2 oz, Fall Protection Compatible No, Features Expandable Leather Strategically Placed for Added Mobility, Extended Rear Tail for Added Protection, Mesh Lining, Premium Split Pigskin Leather, Sewn Entirely with Kevlar(R) Thread Adding Structural Durability At Each Seam, Gender Men's, Heat Protection Type Flames, High-Visibility No, Includes Lining Yes, Includes Mesh Back No, Includes Soapstone Pocket No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.