Industrial MIG Equipment

  • Mfr # 301664
  • Zoro # G823924443
product price: 
$
10,085.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Wire Diameter Flux-Cored - Maximum
0.094 in
Includes
(4) Drive Rolls, Anti-Wear Sleeve
Wire Feeder Series
ArcReach 16
Compatible Welder Series
ArcReach 16
Maximum Spool Diameter
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
301664
Zoro #
G823924443
UPC #
715959699785
Country of Origin
United States

Dimensions

Wire Diameter Flux-Cored - Maximum
0.094 in
Maximum Spool Diameter
18 in
Overall Height
20 in
Wire Diameter Solid - Minimum
0.035 in
Overall Depth
36.3 in
Overall Width
24.9 in
Wire Diameter Solid - Maximum
0.0781 in
Wire Diameter Flux-Cored - Minimum
0.045 in

Details

Item
Wire Feeder
Includes
(4) Drive Rolls, Anti-Wear Sleeve
Wire Feeder Series
ArcReach 16
Compatible Welder Series
ArcReach 16
Welding Power Source Type
CC/CV
Wire Feeder Configuration
Single
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Maximum Wire Feed Speed
780 in/min
Portability
Portable
Compatible Welder Model
XMT 650 ArcReach
Wire Feeder Model
ArcReach
Rated Output
450 A at 100% Duty Cycle, 500 A at 60% Duty Cycle, CAC-A: 600 A at 40% Duty Cycle
For Wire Type
Flux-Cored, Solid
Application
Construction and Fabrication
Compatible Brand
Miller
Input Voltage
12V DC to 110V DC
Maximum Spool Weight
60 lb
Minimum Wire Feed Speed
50 in/min
Weight
120 lb

Description

Wire Feeder, For Wire Type Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 12 to 110V DC, Maximum Spool Diameter 18 in, Maximum Spool Weight 60 lb, Maximum Wire Feed Speed 780 in/min, Minimum Wire Feed Speed 50 in/min, Phase Not Applicable, Rated Output 450 A at 100 Percent Duty Cycle, 500 A at 60 Percent Duty Cycle, CAC-A: 600 A at 40 Percent Duty Cycle, Wire Feeder Configuration Single, Application Construction and Fabrication, Overall Depth 36.3 in, Overall Height 20 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews