Industrial MIG Equipment

  • Mfr # 951942001
  • Zoro # G423924058
product price: 
$
17,578.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Welder Series
Intellx Elite Dual
Wire Diameter Flux-Cored - Minimum
0.023 in
Application
Aluminum Welding, Fabrication, Silicon Bronze
Overall Width
7.25 in
Maximum Wire Feed Speed
780 in/min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951942001
Zoro #
G423924058
UPC #
715959701709
Country of Origin
United States

Dimensions

Wire Diameter Flux-Cored - Minimum
0.023 in
Overall Width
7.25 in
Overall Depth
18 in
Wire Diameter Aluminum - Maximum
0.0625 in
Wire Diameter Solid - Maximum
0.0781 in
Maximum Spool Diameter
18 in
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Flux-Cored - Maximum
0.0781 in
Overall Height
12.75 in
Fits Chest Size
Acculock can Transform the Way Businesses Manage Their MIG Welding Gun Consumables - Helping to Optimize Productivity, Operating Costs, and Welder Confidence. Less Tip Changes, Less Troubleshooting, and More Beads Worth Bragging About, EZ-Set Simplifies Parameter Setup Based on Material Thickness, Removing Complexity and Reducing Welder Training Time., Intellx Elite Feeder - New Arc Control Feature Means Welders can Produce Better Welds with Minimal Parameter Adjustments, Intellx Pro Feeder - Adds Accu-Pulse(R), EZ-Set, Steel Weld Programs, and Memory Buttons., Pulsed MIG-Capable with Intellx Pro or Elite Feeder Provides a 28-Percent Wider Operating Window and a More Forgiving Arc, Compensating for Variations in Operator Technique. Welders of Any Skill Level can Get into Production Quicker

Details

Item
Wire Feeder Kit
Compatible Welder Series
Intellx Elite Dual
Application
Aluminum Welding, Fabrication, Silicon Bronze
Maximum Wire Feed Speed
780 in/min
Input Voltage
50V DC
Wire Feeder Configuration
2-Roll
Maximum Spool Weight
60 lb
Minimum Wire Feed Speed
50 in/min
Portability
Benchtop
Wire Feeder Series
Intellx Elite
Includes
.035/.045 V-Groove Drive Rolls, Acculock(TM) Consumables, (2) Bernard BTB Gun 400 A, Intellx Elite Dual Wire Feeder
Features
Acculock can Transform the Way Businesses Manage Their MIG Welding Gun Consumables - Helping to Optimize Productivity, Operating Costs, and Welder Confidence. Less Tip Changes, Less Troubleshooting, and More Beads Worth Bragging About, EZ-Set Simplifies Parameter Setup Based on Material Thickness, Removing Complexity and Reducing Welder Training Time., Intellx Elite Feeder - New Arc Control Feature Means Welders can Produce Better Welds with Minimal Parameter Adjustments, Intellx Pro Feeder - Adds Accu-Pulse(R), EZ-Set, Steel Weld Programs, and Memory Buttons., Pulsed MIG-Capable with Intellx Pro or Elite Feeder Provides a 28-Percent Wider Operating Window and a More Forgiving Arc, Compensating for Variations in Operator Technique. Welders of Any Skill Level can Get into Production Quicker
Maximum Input Current
600 A
For Wire Type
Aluminum, Flux-Cored, Solid
Welding Power Source Type
CV
Rated Output
600 A at 113 VDC, 60% Duty Cycle
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Weight
77 lb

Description

Wire Feeder Kit, For Wire Type Aluminum, Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 50V DC, Maximum Spool Diameter 18 in, Maximum Spool Weight 60 lb, Maximum Wire Feed Speed 780 in/min, Minimum Wire Feed Speed 50 in/min, Phase Not Applicable, Rated Output 600 A at 113 VDC, 60 Percent Duty Cycle, Wire Feeder Configuration 2-Roll, Application Aluminum Welding, Fabrication, Silicon Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews