Industrial MIG Equipment Accessories
- Mfr # 247831025
- Zoro # G123924600
product price:Â
$
540.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Type
Wired
Cable Length
25 ft
Features
11-Conductors to Support Contactor and Remote Voltage Control on all Miller Electronic CV 14-Pin Power Sources, Additional Functions Supported when Using the Invision MPa or XMT MPa Power Sources Include Synergic Pulsed MIG, Remote Process Select and Side Select Capabilities
Compatible with Brand
Miller Electric
Compatible with Manufacturer Part Number
951291001, 951292001, 951842
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247831025
- Zoro #
- G123924600
- UPC #
- 715959560436
- Country of Origin
- United States
Dimensions
- Cable Length
- 25 ft
- Fits Chest Size
- 11-Conductors to Support Contactor and Remote Voltage Control on all Miller Electronic CV 14-Pin Power Sources, Additional Functions Supported when Using the Invision MPa or XMT MPa Power Sources Include Synergic Pulsed MIG, Remote Process Select and Side Select Capabilities
Details
- Item
- Extension Cable
- Connection Type
- Wired
- Features
- 11-Conductors to Support Contactor and Remote Voltage Control on all Miller Electronic CV 14-Pin Power Sources, Additional Functions Supported when Using the Invision MPa or XMT MPa Power Sources Include Synergic Pulsed MIG, Remote Process Select and Side Select Capabilities
- Compatible with Brand
- Miller Electric
- Compatible with Manufacturer Part Number
- 951291001, 951292001, 951842
Description
Extension Cable, Compatible with Brand Miller Electric, Compatible with Manufacturer Part Number 951291001, 951292001, 951842, Connection Type Wired, Cable Length 25 ft, Features 11-Conductors to Support Contactor and Remote Voltage Control on all Miller Electronic CV 14-Pin Power Sources, Additional Functions Supported when Using the Invision MPa or XMT MPa Power Sources Include Synergic Pulsed MIG, Remote Process Select and Side Select Capabilities
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.