Industrial MIG Equipment

  • Mfr # 951784001
  • Zoro # G323924189
product price: 
$
7,039.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Wire Type
Aluminum, Flux-Cored, Solid
Compatible Brand
Miller
Overall Height
16.25 in
Wire Diameter Flux-Cored - Minimum
0.023 in
Compatible Welder Model
Deltaweld 600, XMT 400
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951784001
Zoro #
G323924189
UPC #
715959701464
Country of Origin
United States

Dimensions

Overall Height
16.25 in
Wire Diameter Flux-Cored - Minimum
0.023 in
Wire Diameter Flux-Cored - Maximum
0.0781 in
Wire Diameter Aluminum - Maximum
0.0625 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Solid - Maximum
0.0781 in
Wire Diameter Aluminum - Minimum
0.035 in
Overall Width
12.38 in
Maximum Spool Diameter
18 in
Overall Depth
27.88 in
Fits Chest Size
AccuLock S Consumables, Easy to use, Legacy Meets Pulse

Details

Item
Wire Feeder Kit
For Wire Type
Aluminum, Flux-Cored, Solid
Compatible Brand
Miller
Compatible Welder Model
Deltaweld 600, XMT 400
Welding Power Source Type
CV
Portability
Benchtop
Weight
45 lb
Includes
.035/.045 V-Groove Drive Rolls, Acculock(TM) Consumables, Bernard BTB Gun 400 A, Intellx Pro Single Wire Feeder
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Maximum Wire Feed Speed
780 in/min
Wire Feeder Model
Intellx Pro
Input Voltage
50V DC
Wire Feeder Configuration
Single
Features
AccuLock S Consumables, Easy to use, Legacy Meets Pulse
Maximum Spool Weight
60 lb
Wire Feeder Series
Intellx Pro
Rated Output
600 A at 113 VDC, 60% Duty Cycle
Minimum Wire Feed Speed
50 in/min
Application
Fabrication, Manufacturing, Railcar

Description

Wire Feeder Kit, For Wire Type Aluminum, Flux-Cored, Solid, Input Frequency Not Applicable, Input Voltage 50V DC, Maximum Spool Diameter 18 in, Maximum Spool Weight 60 lb, Maximum Wire Feed Speed 780 in/min, Minimum Wire Feed Speed 50 in/min, Phase Not Applicable, Rated Output 600 A at 113 VDC, 60 Percent Duty Cycle, Wire Feeder Configuration Single, Application Fabrication, Manufacturing, Railcar, Features AccuLock S Consumables, Easy to use, Legacy Meets Pulse, Overall Depth 27.88 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews