Industrial MIG Equipment

  • Mfr # 951599001
  • Zoro # G123924389
product price: 
$
9,750.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Wire Feeder Configuration
Single
Maximum Spool Diameter
12 in
Wire Diameter Solid - Maximum
0.052 in
Maximum Spool Weight
45 lb
Includes
Bernard(R) BTB 300 Gun with Acculock(TM) Consumables, Drive Rolls, Lift Eye, Suitcase(R) 12R Wire Feeder with Trigger Hold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
951599001
Zoro #
G123924389
UPC #
715959701273
Country of Origin
United States

Dimensions

Maximum Spool Diameter
12 in
Wire Diameter Solid - Maximum
0.052 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Flux-Cored - Maximum
0.0781 in
Overall Depth
21 in
Overall Height
15.5 in
Wire Diameter Flux-Cored - Minimum
0.03 in
Overall Width
9 in

Details

Item
Wire Feeder Package
Wire Feeder Configuration
Single
Maximum Spool Weight
45 lb
Includes
Bernard(R) BTB 300 Gun with Acculock(TM) Consumables, Drive Rolls, Lift Eye, Suitcase(R) 12R Wire Feeder with Trigger Hold
Compatible Welder Series
SuitCase 12RC
Application
Aerospace, Construction and Fabrication, Heavy Equipment, Manufacturing, Railcar, Shipbuilding
Rated Output
425 A at 60% Duty Cycle
Input Voltage
24V AC
Maximum Wire Feed Speed
700 in/min
Maximum Input Current
10 A
Wire Feeder Model
Suitcase 12RC
Portability
Portable
Minimum Wire Feed Speed
50 in/min
Wire Feeder Series
Suitcase 12RC
Weight
31 lb
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Welding Power Source Type
CV
Compatible Brand
Miller
For Wire Type
Flux-Cored

Description

Wire Feeder Package, For Wire Type Flux-Cored, Input Frequency Not Applicable, Input Voltage 24V AC, Maximum Spool Diameter 12 in, Maximum Spool Weight 45 lb, Maximum Wire Feed Speed 700 in/min, Minimum Wire Feed Speed 50 in/min, Phase Not Applicable, Rated Output 425 A at 60 Percent Duty Cycle, Wire Feeder Configuration Single, Application Aerospace, Construction and Fabrication, Heavy Equipment, Manufacturing, Railcar, Shipbuilding, Overall Depth 21 in, Overall Height 15.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews