Shop MILLER ELECTRIC
See all product information
Create Account
Industrial MIG Equipment Accessories
- Mfr # 242208080
- Zoro # G023924229
product price:Â
$
985.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Brand
Miller Electric
Connection Type
Wired
Compatible with Manufacturer Part Number
907481005, 907538, 907881, 951780001, 951883
Cable Length
80 ft
Features
Extension Cables are used to Extend the Distance Between the Power Sources and Feeder or Remote Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242208080
- Zoro #
- G023924229
- UPC #
- 715959547925
- Country of Origin
- United States
- Item
- Extension Cable
- Compatible with Brand
- Miller Electric
- Connection Type
- Wired
- Compatible with Manufacturer Part Number
- 907481005, 907538, 907881, 951780001, 951883
- Features
- Extension Cables are used to Extend the Distance Between the Power Sources and Feeder or Remote Control
Dimensions
- Cable Length
- 80 ft
- Fits Chest Size
- Extension Cables are used to Extend the Distance Between the Power Sources and Feeder or Remote Control
Description
Extension Cable, Compatible with Brand Miller Electric, Compatible with Manufacturer Part Number 907481005, 907538, 907881, 951780001, 951883, Connection Type Wired, Cable Length 80 ft, Features Extension Cables are used to Extend the Distance Between the Power Sources and Feeder or Remote Control
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.