Shop MILLER ELECTRIC
See all product information
Create Account
Industrial MIG Equipment Accessories
- Mfr # 242211100
- Zoro # G923924527
product price:Â
$
1,115.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Operating Range
100 ft
Switch Type
Turn Dial
Cable Length
100 ft
Includes
Cord with Plug
Connection Type
Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 242211100
- Zoro #
- G923924527
- UPC #
- 715959551793
- Country of Origin
- United States
- Item
- Hand Control
- Operating Range
- 100 ft
- Switch Type
- Turn Dial
- Includes
- Cord with Plug
- Connection Type
- Wired
- Compatible Brand
- Miller
- Power Supply
- Power Source
- Plug Type
- 14-Pin (Miller)
- Control Type
- Hand Control
Dimensions
- Cable Length
- 100 ft
Description
Hand Control, Connection Type Wired, Control Type Hand Control, Cable Length 100 ft, Operating Range 100 ft, Power Supply Power Source, Plug Type 14-Pin (Miller), Includes Cord with Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.