Shop MILLER ELECTRIC
See all product information
Create Account
Industrial MIG Equipment Accessories
- Mfr # 300405
- Zoro # G523924316
product price:Â
$
1,678.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Current (Maximum)
600 A
Ground Clamp Type
C-Clamp
Includes
10 ft (3 M) 4/0 Feeder Weld Cable With Dinse-Style Connector On One End And A Lug On The Other, 15 ft (4.6 M) Work Cable With Dinse-Style Connector On One End And 600-Amp C-Clamp On The Other, Flowmeter Regulator With 10 ft (3 M) Gas Hose
Cable Gauge
4/0 AWG
Compatible with Brand
Miller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300405
- Zoro #
- G523924316
- UPC #
- 715959386210
- Country of Origin
- United States
Dimensions
- Welding Cable Length
- 15 ft
Details
- Item
- Connector Kit
- Current (Maximum)
- 600 A
- Ground Clamp Type
- C-Clamp
- Includes
- 10 ft (3 M) 4/0 Feeder Weld Cable With Dinse-Style Connector On One End And A Lug On The Other, 15 ft (4.6 M) Work Cable With Dinse-Style Connector On One End And 600-Amp C-Clamp On The Other, Flowmeter Regulator With 10 ft (3 M) Gas Hose
- Cable Gauge
- 4/0 AWG
- Compatible with Brand
- Miller
- Connector Type
- Dinse
- Compatible with Manufacturer Model Number
- 907479, 907479001, 907480, 907481, 907482, 907881, 907881001
- Compatible Manufacturer Part Number
- 907479, 907479001, 907480, 907481, 907482, 907881, 907881001
- Compatible Manufacturer Model Number
- 907479, 907479001, 907480, 907481, 907482, 907881, 907881001
Description
Connector Kit, Cable Gauge 4/0 AWG, Welding Cable Length 15 ft, Lug Stud Hole Diameter Not Applicable, Includes 10 ft (3 M) 4/0 Feeder Weld Cable With Dinse-Style Connector On One End And A Lug On The Other, 15 ft (4.6 M) Work Cable With Dinse-Style Connector On One End And 600-Amp C-Clamp On The Other, Flowmeter Regulator With 10 ft (3 M) Gas Hose, Compatible with Brand Miller, Compatible with Manufacturer Model Number 907479, 907479001, 907480, 907481, 907482, 907881, 907881001
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.