Shop AMERICAN TORCH TIP
See all product information
Create Account
Nzl, Tweco, 14; 16S, PK2
- Mfr # 24A-50
- Zoro # G6127843
product price:Â
$
12.49
/pk of 2, $6.25/ea
Key Features
For Use With
Use with Nozzle Insulator Part No. 34A (Stock No. 1340-1100)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
24A
Type
Adjustable 1/2 in Plasma
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24A-50
- Zoro #
- G6127843
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- For Use With
- Use with Nozzle Insulator Part No. 34A (Stock No. 1340-1100)
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Series
- 24A
- Type
- Adjustable 1/2 in Plasma
- Application
- MIG Welding
- Nozzle Design
- Formed
- For Gas Diffuser Number
- 54A, 54A-16
- Compatible with Brand
- Tweco
- Nozzle Shape
- Bottleneck
- Connection Type
- Slip-On
- Color
- Brass
- Current Range
- 200 A to 400 A
- For Contact Tip Series
- 14, 16S
- Nozzle to Tip Relationship
- Adjustable Tip Recess - Tip Protruding
- Nozzle Number
- 24A-50
- Insulation Type
- Insulator Sold Separately
- Maximum Amperage
- 400 A
- Duty Rating
- Standard Duty
- Compatible with Series
- Spray Master 350, Spray Master 450
- Compatible with Model
- MS310-116,MS310M-116,MS312-116,MS312L-116,MS312M-116,MS315-116,MS315-116DSRS,MS315-116EL,MS315-116K4,MS315L-116,MS315L-116EL,MS315L-116K4,MS315M-116,MS315M-116EL,MS315M-116K4,MS315X-116,MS325M-116,MS410-116,MS410L-116,MS410M-116,MS410X-116,MS412-116,MS412M-116,MS412X-116,MS415-116,MS415-116EL,MS415-116K4,MS415-116LM,MS415L-116,MS415L-116DSRS,MS415L-116K4,MS415L-116LC,MS415L-116LM,MS415M-116,MS415M-116DSRS,MS415M-116K4,MS415M-116LC,MS415M-116LM,MS415X-116,MS420-116,MS420M-116,MS425-116,MS425L-116,MS425M-116
- Wire Color
- Brass
Dimensions
- Inside Diameter
- 0.5 in
- Bore Diameter
- 1/2 in
- Outside Diameter
- 0.75
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Nozzle, Compatible with Brand Tweco, Series 24A, For Use With Spray Master 350, Spray Master 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.