Industrial MIG Equipment Accessories
- Mfr # 300666
- Zoro # G923924442
product price:Â
$
652.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Plug Type
14-Pin (Miller)
Control Type
Fingertip Control
Features
Attaches to the TIG Torch to Remotely Start and Stop the TIG Welding Process
Operating Range
25 ft
Compatible Brand
Miller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300666
- Zoro #
- G923924442
- UPC #
- 715959420525
- Country of Origin
- United States
- Item
- Fingertip Control
- Plug Type
- 14-Pin (Miller)
- Control Type
- Fingertip Control
- Features
- Attaches to the TIG Torch to Remotely Start and Stop the TIG Welding Process
- Operating Range
- 25 ft
- Compatible Brand
- Miller
- Switch Type
- Momentary Pushbutton Switch
- Includes
- 25 ft (7.6 m) Cord with Plug
- Power Supply
- Power Source
- Process
- TIG Welding (GTAW)
- Connection Type
- Wired
Dimensions
- Cable Length
- 25 ft
- Fits Chest Size
- Attaches to the TIG Torch to Remotely Start and Stop the TIG Welding Process
Description
Fingertip Control, Connection Type Wired, Control Type Fingertip Control, Cable Length 25 ft, Operating Range 25 ft, Power Supply Power Source, Plug Type 14-Pin (Miller), Features Attaches to the TIG Torch to Remotely Start and Stop the TIG Welding Process, Includes 25 ft (7.6 m) Cord with Plug
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.