Shop MILLER ELECTRIC
See all product information
Create Account
Industrial Multiprocess Accessories
- Mfr # 301325
- Zoro # G023924311
product price:Â
$
3,109.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Connection Type
Wired
Compatible Welder Series
ArcReach Power Source
Compatible Brand
Miller
Power Supply
Power Source
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301325
- Zoro #
- G023924311
- UPC #
- 715959638692
- Country of Origin
- United States
- Item
- Hand Control
- Process
- Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
- Connection Type
- Wired
- Compatible Welder Series
- ArcReach Power Source
- Compatible Brand
- Miller
- Power Supply
- Power Source
- Features
- and their Associated Problems and Costs, ArcReach Technology Uses the Existing Weld Cable to Communicate Welding Control Information Between the Feeder or Remote and Power Source, This Technology Eliminates the Need for Control Cords
- Control Type
- Hand Control
- Switch Type
- Remote
Dimensions
- Fits Chest Size
- and their Associated Problems and Costs, ArcReach Technology Uses the Existing Weld Cable to Communicate Welding Control Information Between the Feeder or Remote and Power Source, This Technology Eliminates the Need for Control Cords
Description
Hand Control, Connection Type Wired, Control Type Hand Control, Cable Length Not Applicable, Operating Range Not Applicable, Power Supply Power Source, Plug Type Not Applicable, Features and their Associated Problems and Costs, ArcReach Technology Uses the Existing Weld Cable to Communicate Welding Control Information Between the Feeder or Remote and Power Source, This Technology Eliminates the Need for Control Cords
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.