Shop MILLER ELECTRIC
See all product information
Create Account
Industrial Multiprocess Equipment Access
- Mfr # 300461
- Zoro # G723784949
product price:Â
$
132.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Length
25 ft
Compatible with Manufacturer Part Number
907881, 951000094
Connection Type
Wired
Compatible with Brand
Miller Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300461
- Zoro #
- G723784949
- UPC #
- 715959392709
- Country of Origin
- United States
- Item
- Work Sense Lead
- Compatible with Manufacturer Part Number
- 907881, 951000094
- Connection Type
- Wired
- Compatible with Brand
- Miller Electric
Dimensions
- Cable Length
- 25 ft
Description
Work Sense Lead, Compatible with Brand Miller Electric, Compatible with Manufacturer Part Number 907881, 951000094, Connection Type Wired, Cable Length 25 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.