MIG Welder, Deltaweld(R) 500, Three-Phase, 208 V, 230 V, 460 V

  • Mfr # 951000151

  • Zoro # G216385035


product price:  $24,089.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Includes
0.035/0.045 in V-Groove Drive Rolls, 2 Bernard(TM) BTB Guns 400 A, ArcConnect(TM) Control/Motor Cable 9ft, Cart Accessory Kit, Deltaweld 350/500 Running Gear/Cylinder Rack, Deltaweld 500 With ArcConnect(TM), Feeder Swivel Kit, Intellx(TM) Pro Dual Wire Feeder
Standards
CSA, NRTL/C
Features
EZ-Set, Accu-Pulse, Memory Buttons, Gouge Mode, Wind Tunnel Technology(TM), Fan-On-Demand(TM), ArcConnect(TM), Insight Compatibility
Series
Deltaweld(R) 500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
951000151
Zoro #
G216385035
UPC #
715959717984
Country of Origin
United States

Dimensions

Minimum Wire Diameter
0.035 in
For Maximum Material Thickness
1/16 aluminum
Maximum Wire Diameter
5/64 in

Details

Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Includes
0.035/0.045 in V-Groove Drive Rolls, 2 Bernard(TM) BTB Guns 400 A, ArcConnect(TM) Control/Motor Cable 9ft, Cart Accessory Kit, Deltaweld 350/500 Running Gear/Cylinder Rack, Deltaweld 500 With ArcConnect(TM), Feeder Swivel Kit, Intellx(TM) Pro Dual Wire Feeder
Standards
CSA, NRTL/C
Features
EZ-Set, Accu-Pulse, Memory Buttons, Gouge Mode, Wind Tunnel Technology(TM), Fan-On-Demand(TM), ArcConnect(TM), Insight Compatibility
Series
Deltaweld(R) 500
Phase
Three-Phase
Input Voltage
208 V, 230 V, 460 V
Application
General Fabrication, Heavy Industrial Manufacturing, Light-Gauge Tube, Sheet Metal, Structural Steel, Transportation
Item
MIG Welder
Model
951000151
MIG Welding Minimum Output Current
30 A
For Material Type
Aluminum, Steel, Stainless Steel
Polarity
DC
Remote Connection Type
14-Pin (Miller)
Minimum Wire Feed Speed
50 m/min
Amperage Range
30 A to 650 A
MIG Welding Output @ Duty Cycle
500 A @ 39 VDC, 100%, 575 A @ 42.75 VDC, 60%, 650 A @ 44 VDC, 25%
Enhanced Process
Pulsed MIG (GMAW-P)
For Wire Type
Aluminum, Flux-Cored, Solid
Input Frequency
60 Hz
Weight
405 lb
MIG Welding Maximum Output Current
600 A
Plug Type
Bare Leads
Color
Blue
Welding Mode
CV
Maximum Wire Feed Speed
780 in/min

Description

MIG Welder, Series Deltaweld(R) 500, Input Voltage 208 V, 230 V, 460 V, Phase Three-Phase, Welding Mode CV, Polarity DC, Input Frequency 60 Hz, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), For Wire Type Aluminum, Flux-Cored, Solid, Maximum Wire Diameter 5/64 in, Maximum Wire Feed Speed 780 in/min, Remote Connection Type 14-Pin (Miller), Model 951000151, MIG Welding Output @ Duty Cycle 500 A @ 39 VDC, 100 Percent, 575 A @ 42.75 VDC, 60 Percent, 650 A @ 44 VDC, 25 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.